Wolfjaw™ Full Brim Smooth Dome Hard Hat with Fiberglass Resin Shell, 8-Point Riveted Textile Suspension and Wheel-Ratchet Adjustment

Article no.: U09730 BLACK
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09730 BLACK
EAN / GTIN 616314376276

Description

Version:

Ideal for use in steel mills, welding, construction, open-pit mining, oil/gas/petrochemical refineries, rubber manufacturing and steam tunnels.

Description:

  • Fiberglass resin shell withstands radiant temperatures up to 350° F
  • Smooth dome shape with exposed rivets is popular in Construction, Industry and Metalworking
  • 8-Point riveted textile suspension for increased comfort and force displacement
  • Durable wheel adjustment system for one hand size adjustments
  • Soft, non-chaffing, EVA moisture management sweatband padding for maximum sweat absorption
  • Three position height adjustment settings to ensure proper depth
  • ANSI Compliant High Temperature ″HT″ Fiberglass Resin Shell
  • Meets ANSI/ISEA Z89.1 Type I requirements
  • Class G (2200V) Electrical rating

Feature:

  • Color Black
  • Sizes Available OS
  • Packaging Boxed
  • Country of Origin China
  • Shell Material Fiberglass Composite
  • Shell Non-Vented
  • Brim Style Full
  • Brim Length Standard
  • Size Adjustment Wheel Ratchet
  • Suspension Polyester Textile Straps
  • Sweatband Felt Lined Foam
  • Size Range 53cm-63cm
  • Certifications ANSI/ISEA Z89.1
  • Product Circularity --
  • ANSI Type Type I
  • Electrical Class Class G

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart