ActivGrip™ Nitrile Coated Glove with Cotton Liner and MicroFinish Grip - 12"

Article no.: U09495 L
Set price 12 pairs (7.96 US $ / 1 pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Set price 12 pairs (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09495 L
EAN / GTIN 616314014208

Description

Version:

Ideal for general assembly of oily parts, metal handling, fishing and machine operation.

Description:

  • Features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions
  • MicroFinish™ adjusts to different conditions by reacting like tiny suction cups
  • Seamless cotton liner for comfort and better fit
  • MicroFinish™ coating provides excellent resistance to liquid permeation
  • Tremendous comfort and dexterity
  • Strong protection to punctures and abrasions

Feature:

  • Color Green
  • Packaging Bulk Pack
  • Country of Origin Bangladesh
  • Polymer Nitrile
  • Lining Interlock
  • Length 12″
  • Cuff Straight
  • Grip MicroFinish
  • Dip --
  • Construction Supported
  • Certifications TAA Compliant
  • Product Circularity --
  • Cut Level --
  • EN 388 4121X
  • EN 374-5 --

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart