MaxiDry® Plus™ Nitrile Coated Glove with Nylon / Elastane Liner and Non-Slip Grip on Palm & Fingers

Article no.: U09494 L
Set price 12 pairs (9.67 US $ / 1 pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Set price 12 pairs (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09494 L
EAN / GTIN 616314079658

Description

Version:

Designed and developed for those working in areas or applications that require the blend of chemical protection with cut resistance. MaxiDry® Plus™ is tested and certified according to EN 374, ″low level chemical resistance″ and cut level 1 (EN 388).

Description:

  • Seamless nylon liner is comfortable and flexible
  • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Gauntlet cuff for added forearm protection
  • Liquid Repellence - Splash resistance to chemicals is delivered through ATG's LiquiTech® technology platform
  • Innovative Fibers - Unique high performance yarns and fibers that offer cut protection whilst maintaining high levels of comfort
  • Ultra Lightweight - Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity
  • Locking Cuff - Ensures the glove does not slip off the hand. An exclusive elasticated support in the wrist area provides a ″locking″ effect for a close and snug fit
  • Optimized Grip - The micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with
  • the skin
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product

Feature:

  • Color Blue
  • Packaging Bulk Pack
  • Country of Origin Sri Lanka
  • Polymer Nitrile
  • Cuff Gauntlet
  • Grip MicroFoam
  • Dip --
  • Construction Coated Seamless Knit
  • Certifications Latex Free
  • Product Circularity --
  • Cut Level --
  • EN 374 JKL
  • EN 388 4121X
  • EN 374-5 --

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart