MaxiDry® Lightweight Nitrile Glove with Seamless Knit Nylon Liner and Non-Slip MicroFoam Grip on Palm & Fingers - Fully Coated Gauntlet Cuff

Article no.: U09493 L
Set price 12 Pair (9.36 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Set price 12 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-purpose gloves

Identification & Classification

Article number U09493 L
EAN / GTIN 616314117114

Description

Version:

Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking ATG® to make an oil repellent MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So they did. Here it is. They call it MaxiDry®.

Description:

  • Seamless string knit shell is comfortable and flexible
  • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Liquid Repellence - Increased resistance to oils via ATG's LiquiTech® technology platform
  • Ultra Lightweight- Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity
  • Locking Cuff - Ensures the glove doesn't slip on the hand. An exclusive elasticated support in the wrist area provides a ″locking″ effect for a close and snug fit
  • Optimized Grip - The micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product

Feature:

  • Color Purple
  • Packaging Bulk Pack
  • Country of Origin Sri Lanka
  • Liner Material Nylon, Elastane
  • Coating Nitrile
  • Coating Color Black
  • Coating Coverage Full Hand
  • Grip MicroFoam
  • Gauge 18
  • Cuff Knit Wrist
  • Impact Protection --
  • Construction Coated Seamless Knit
  • Certifications Latex Free
  • Product Circularity Recycled via Terracycle
  • Reusable / Launderable
  • ANSI Abrasion Level 3
  • ANSI Puncture Level 2
  • ANSI Impact Level --
  • EN 388 4111X
  • EN 407 --

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart