ArmorTuff® Nitrile Dipped Glove with Jersey Liner and Smooth Finish on Full Hand - Plasticized Safety Cuff

Article no.: U09492 L
Set price 12 Pair (3.76 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Set price 12 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09492 L
EAN / GTIN 616314006159

Description

Version:

Used for general handling, assembly, fabrication, parts handling and maintenance.

Description:

  • Armor™ Series gloves feature a unique combination of low-coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity
  • Sanitized® treated to reduce germs and odors
  • Provides protection from physical hazards such as cut, puncture, snag and abrasion
  • Blue nitrile coating on cotton jersey liner
  • Comfortable and flexible
  • Provides excellent dexterity and grip
  • Resistant to grease and oils
  • Safety cuff helps protect wrist and allows for fast removal
  • Launderable

Feature:

  • Color Natural
  • Packaging Bulk Pack
  • Country of Origin Pakistan
  • Polymer Nitrile
  • Thickness --
  • Lining Jersey
  • Length --
  • Cuff Safety
  • Grip Smooth
  • Dip --
  • Construction Cut-and-Sewn, Plasticized Cuff,
  • Fabric Dipped
  • Certifications --
  • Product Circularity --
  • Cut Level --
  • EN 388 4211X
  • EN 374-5 --

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart