PIP® Superior Grade Split Cowhide Leather Palm Glove with Canvas Back - Rubberized Safety Cuff

Article no.: U09489 S
Set price 12 pairs (4.25 US $ / 1 pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Set price 12 pairs (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09489 S
EAN / GTIN 662909015006

Description

Version:

Used for construction, metalworking, farming, maintenance and other general purposes.

Description:

  • Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Cotton lined palm for extra comfort
  • Canvas back provides breathability and flexibility
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
  • Color coded hems for easy size identification

Feature:

  • Color Gold
  • Packaging Bulk Pack
  • Country of Origin India
  • Hide Split Cowhide
  • Grade Superior
  • Palm Single
  • Cuff Safety
  • Back Canvas
  • Thumb Wing
  • Stitching Nylon
  • Construction Rubberized Cuff, Gunn Cut
  • Certifications --
  • Product Circularity --
  • ANSI Puncture Level --

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart