Assurance® Unsupported Nitrile, Flock Lined with Raised Diamond Grip - 15 Mil

Article no.: U09486 S
Set price 12 pairs (2.49 US $ / 1 pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Set price 12 pairs (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09486 S
EAN / GTIN 616314206207

Description

Version:

Ideal for chemical processing, oil refining and petrochemicals, food processing, aerospace and automotive degreasing, automotive assembly and painting, machining operations, metal fabrication, graphic arts and printing cleanup, furniture manufacturing and electronics.

Description:

  • Medium weight construction and hand specific design provide real comfort with protection
  • Provides flexibility, tactile sensitivity and dexterity sometimes lacking in heavier gauge unsupported nitriles
  • Provides the protection from chemical and physical hazards not always found in thinner gauge nitrile disposables
  • Flock lining provides increased comfort and ease of donning
  • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Raised Diamond pattern for an enhanced grip
  • Chlorinated to harden and cleanse the surface of the glove
  • Complies with FDA food handling requirements 21 CFR, Part 177

Feature:

  • Color Green
  • Packaging Bulk Pack
  • Country of Origin Sri Lanka
  • Polymer Nitrile
  • Thickness 15 Mil
  • Lining Flocked
  • Length 13″
  • Cuff Straight
  • Grip Raised Diamond
  • Dip --
  • Construction Unsupported
  • Certifications 21 CFR, CFIA
  • Product Circularity --
  • Cut Level --
  • EN 374 AJKLPOT
  • EN 388 4101XX
  • EN 374-5 --

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart