PIP® Double-Layered Cotton Seamless Knit Hot Mill Glove with Double-Sided EverGrip™ Nitrile Coating - 24 oz

Article no.: U09483 S
Set price 12 Pair (6.38 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Set price 12 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Heat protection gloves

Identification & Classification

Article number U09483 S
EAN / GTIN 616314019005

Description

Version:

Used for hot metal handling, glass handling, foundries and forging operations.

Description:

  • 100% cotton double-layer seamless construction offers increased comfort, breathability and heat protection
  • Double-layered for two layers of heat protection
  • EverGrip™ coating is a special formulated nitrile to resist melting and provide superior grip
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
  • Open cuff allows for easy on and off
  • Small size fits ladies well
  • Color coded hems for easy size identification

Feature:

  • Color Natural
  • Packaging Bulk Pack
  • Country of Origin United States
  • Liner Material Cotton
  • Lining --
  • Weight 24oz
  • Coating Nitrile
  • Coating Color Rust
  • Coating Coverage One Side
  • Grip Pattern
  • Cuff Knit Wrist
  • Length --
  • Construction Seamless Knit, Multi-Layer
  • Certifications TAA Compliant
  • Product Circularity Recycled via Terracycle
  • ANSI Contact Heat Level 4
  • Cut Level --
  • ANSI Puncture Level --
  • EN 407 --

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart