PowerGrab™ Thermo W Seamless Knit Polyester Glove with Acrylic Liner and Latex MicroFinish Grip on Palm & Fingers

Article no.: U09482 2XL
Set price 12 pairs (11.27 US $ / 1 pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Set price 12 pairs (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09482 2XL
EAN / GTIN 616314125140

Description

Version:

Used in refrigerated areas, utilities, commercial fishing, construction, outdoor winter activities and recreation.

Description:

  • Seamless construction for a comfortable fit
  • Acrylic gloves provide economical cold weather protection
  • Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Excellent thermal insulation
  • Quickly evaporates moisture from the skin
  • Extra softness for non-chafing comfort
  • Launderable for extended life and to reduce replacement costs
  • Color coded hems for easy size identification

Feature:

  • Color Black
  • Packaging Bulk Pack
  • Country of Origin China
  • Liner Material Polyester
  • Lining Acrylic
  • Cuff Knit Wrist
  • Construction Coated Seamless Knit
  • Certifications --
  • Product Circularity Recycled via Terracycle
  • Reusable / Launderable
  • Cut Level A2
  • ANSI Puncture Level 2
  • EN 407 --
  • EN 511 X10

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart