G-Tek® PolyKor® Seamless Knit PolyKor® Blend Glove with Acrylic Liner and Double-Dipped Nitrile Foam Grip on Full Hand - Touchscreen Compatible

Article no.: U09481 L
Set price 12 Pairs (8.94 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Glove size Set price 12 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09481 L
EAN / GTIN 616314258169

Description

Version:

Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.

Description:

  • Seamless construction for a comfortable fit
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance 360 degrees
  • Acrylic lined gloves provide economical cold weather protection
  • Nitrile foam coating provides superior grip in dry, wet and oily applications
  • Fully coated flat nitrile helps keep hands dry in wet applications
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Excellent thermal insulation with extra softness for non-chafing comfort
  • Quickly evaporates moisture from the skin
  • Launderable for extended life and to reduce replacement costs
  • Color coded hems for easy size identification

Feature:

  • Color Black
  • Packaging Bulk Pack
  • Country of Origin China
  • Liner Material PolyKor
  • Lining Acrylic
  • Cuff Knit Wrist
  • Construction Coated Seamless Knit,
  • Touchscreen Compatible
  • Certifications --
  • Product Circularity Reusable / Launderable
  • Cut Level A4
  • ANSI Puncture Level --
  • EN 407 X2XXXX
  • EN 511 X2X

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart