PowerGrab™ Thermo Hi-Vis Seamless Knit Acrylic Terry Glove with Latex MicroFinish Grip on Palm & Fingers

Article no.: U09480 L
Set price 12 Pair (10.22 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Glove size Set price 12 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09480 L
EAN / GTIN 616314034060

Description

Version:

Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.

Description:

  • Seamless construction for a comfortable fit
  • Acrylic gloves provide economical cold weather protection
  • Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Hi-Vis coloring makes this product very easy to see
  • Excellent thermal insulation
  • Quickly evaporates moisture from the skin
  • Extra softness for non-chafing comfort
  • Launderable for extended life and to reduce replacement costs
  • Color coded hems for easy size identification
  • Made from component materials that comply with Food and Drug Administration Regulations for food contact, 21 CFR 177.2600

Feature:

  • Color Hi-Vis Orange
  • Packaging Bulk Pack
  • Country of Origin China
  • Liner Material Acrylic
  • Cuff Knit Wrist
  • Construction Coated Seamless Knit
  • Certifications 21 CFR
  • Product Circularity Reusable / Launderable
  • Recycled via Terracycle
  • Cut Level A2
  • ANSI Puncture Level 2
  • EN 407 X2XXXX
  • EN 511 X10

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart