PIP® Heavy Weight Seamless Knit Cotton/Polyester Glove - Gray

Article no.: U09478 L
Set price 12 Pairs (0.69 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Glove size Set price 12 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09478 L
EAN / GTIN 616314023033

Description

Version:

Used for warehousing, parts handling, assembly and food processing.

Description:

  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Reversible design allows replacing one glove at a time, rather than pairs
  • Can be used as a glove liner
  • Small size fits ladies well

Feature:

  • Color Gray
  • Packaging Bulk Pack
  • Country of Origin China
  • Liner Material Cotton, Polyester
  • Gauge 7
  • Weight Heavy Weight
  • Cuff Knit Wrist
  • Construction Seamless Knit
  • Certifications --
  • Product Circularity Recycled via Terracycle
  • Reusable / Launderable
  • ANSI Puncture Level --
  • EN 388 --

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart