Version:
Designed and developed as a breathable cut resistant glove, MaxiCut® combines cut protection with comfort, flexibility and dexterity for dry environments.
Description:
- Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Innovative Fibers - Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
- Reinforcement - Between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
- 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability making it the most breathable cut resistant glove on the market
- Form, Fit and Feel - Mimics the ″hand at rest″, reducing hand fatigue and increasing comfort
- Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
- Optimized Grip - Delivered through our micro-cup finish, allows for a controlled grip
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
- Silicone Free
Feature:
- Color Green
- Country of Origin Sri Lanka
- Liner Material Engineered Yarn
- Coating Nitrile
- Coating Color Gray
- Coating Coverage Palm & Fingers
- Grip MicroFoam
- Gauge 15
- Cuff Knit Wrist
- Construction Coated Seamless Knit,
- Reinforced Thumb Crotch
- Certifications Silicone Free, Latex Free
- Product Circularity Reusable / Launderable
- Recycled via Terracycle
- Cut Level A2
- ANSI Abrasion Level 3
- ANSI Puncture Level 2
- ANSI Impact Level --
- ANSI Contact Heat Level --
- EN 388 4331BX
- ASTM F1358 Vertical Flame Level --
- EN 407 --