Finger Cots, Colour: XL

Article no.: U09456 XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Glove-holder

Identification & Classification

Article number U09456 XL
EAN / GTIN 616314279423

Description

Version:

Ideal for ESD-sensitive areas, defense, avionics, marine electronics, consumer electronics, IC industries, wire bonding, repair stations, assembly areas.

Description:

  • Packaged for ISO 5 (Class 100) applications
  • Average surface resistance of 5 x 10(9) ohms per square unit
  • For use with Class II static sensitive devices (thresholds above 1000V)
  • Unique, Stand-Up pouch for easy product identification
  • ESD safe compliance to ANSI/ESD S20.20-2014
  • For use with Class II static sensitive devices (thresholds above 1000V)
  • RoHS compliant
  • P3 Polar Process

Feature:

  • Color White
  • Packaging Case
  • Country of Origin Viet Nam
  • Polymer Nitrile
  • Grip Smooth
  • Thickness 3.5 Mil
  • Powder Powder Free
  • Construction ESD Safe
  • Certifications --
  • Product Circularity --
  • ISO Cleanroom ISO 5 (Class 100)
  • Temperature Resistant --
  • Static Control Property Static Dissipative

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart