Finger Cots, Size: L

Article no.: U09454 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09454 L
EAN / GTIN 616314279171

Description

Version:

Ideal for ESD sensitive areas, defense, avionics, marine electronics, consumer electronics, IC industries, wire bonding, repair stations and assembly areas.

Description:

  • Packaged for ISO 5 (Class 100) applications
  • Powder free protection for ESD handling
  • Unique, Stand-Up pouch for easy product identification
  • Compliant with ASTM and IEST-RP-CC 005.3 standards
  • Average surface resistance of 5 X 1012 ohms per square unit
  • For use with Class II static sensitive devices (thresholds above 1000V)
  • ESD Safe to ANSI/ESD S20.20-2014
  • Contains natural rubber latex which may cause allergic reactions
  • FDA 21 CFR Compliant

Feature:

  • Color Pink
  • Packaging Case
  • Country of Origin Viet Nam
  • Polymer Latex
  • Grip Textured
  • Thickness 3.5 Mil
  • Powder Powder Free
  • ISO Cleanroom ISO 5 (Class 100)
  • Temperature Resistant --
  • Static Control Property Static Dissipative

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart