CleanTeam® 40 Denier Tricot Inspection Glove with Rolled Hem Cuff - Men's

Article no.: U09450 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09450 S
EAN / GTIN 616314001536

Description

Version:

Ideal for inspection and electronics assembly.

Description:

  • Constructed in a two piece, reversible pattern
  • Nylon fabric absorbs perspiration and keeps hands comfortable
  • Stretch fabric provides limited heat protection
  • Rolled hem helps sheds less lint
  • Cotton color binding denotes sizes

Feature:

  • Color White
  • Packaging Bulk Pack
  • Country of Origin Bangladesh
  • Liner Material Nylon
  • Weight Lightweight
  • Hem Hemmed
  • Construction Cut-and-Sewn
  • Certifications TAA Compliant
  • Product Circularity Reusable / Launderable

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart