CleanTeam® Light Weight Seamless Knit Nylon Clean Environment Glove - 13 Gauge

Article no.: U09447 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09447 L
EAN / GTIN 616314001277

Description

Version:

Ideal for product handling, finishing & assembly, electronics assembly, photography labs and computer manufacturing.

Description:

  • Seamless nylon knit shell is comfortable and reduces hand fatigue
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Reversible design allows replacing one glove at a time, rather than pairs
  • Nylon yarns absorb perspiration and leave hands cool and comfortable
  • Ideal for use where low lint properties are desired
  • Can be used as a glove liner
  • Color coded hems for easy size identification

Feature:

  • Color White
  • Packaging Bulk Pack
  • Country of Origin Korea, Republic of
  • Liner Material Nylon
  • Coating Uncoated
  • Gauge 13
  • Cuff Knit Wrist
  • Construction Seamless Knit
  • Certifications TAA Compliant
  • Product Circularity Reusable / Launderable
  • Recycled via Terracycle

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart