Ambi-dex® Turbo Disposable Nitrile Glove, Powder Free w/ Textured Grip (BLACK) - 5 Mil, Glove size: M

Article no.: U09437 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
10 pieces in stock 10 pieces available in - working days

Select article variation and quantity

Glove size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09437 M
EAN / GTIN 662909292018

Description

Version:

A very versatile glove for use in a broad range of applications for light hand protection from liquids and debris.

Description:

Features:

  • Black color hides dirt and provides contrast for handling lighter color material
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Textured grip provides a good grip in wet or dry environments
  • Contains no natural rubber latex proteins
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
  • Industry Grade - For non-medical use

Feature:

Specs:

  • Disposable Nitrile
  • 5 Mil Black
  • Industrial Grade
  • Powder Free
  • FDA 21 CFR Compliant
  • 100 Gloves per Dispenser Box

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability