IronCat® AR Premium Top Grain Cowhide Leather MIG Welder's Glove with Kevlar® Stitching & Para-Aramid Liner, Glove size: S

Article no.: U09433 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
37 pieces in stock 37 pieces available in - working days

Select article variation and quantity

Glove size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09433 S
EAN / GTIN 616314354359

Description

Version:

Ideal for Mig welding and automotive assembly.

Description:

Features:

  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Para-Aramid blend lining provides added cut and heat resistance
  • ARC Rating: ATPV 34 cal/cm2
  • Wing thumb increases comfort in open-handed work
  • Reinforced pulse protector
  • Stitched with Kevlar® adding strength and burn resistance
  • Gold split cowhide gauntlet cuff for added forearm protection and allows for easy on and off

Feature:

Specs:

  • Top Grain White Cowhide
  • Premium Grade
  • Para-Aramid Cut Liner
  • Kevlar® Stitching
  • ATPV 34 cal/cm2
  • 4" Gold Split Cowhide Gauntlet Cuff
  • Tagged

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart