G-Tek® Seamless Knit Nylon/Spandex Glove w/ Nitrile Coated Foam Grip on Palm & Fingers - 15 Gauge - Touchscreen, Glove size: L

Article no.: U09426 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
5 pieces in stock 5 pieces available in - working days

Select article variation and quantity

Glove size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09426 L
EAN / GTIN 662909073181

Description

Version:

Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.

Description:

Features:

  • Seamless one-piece nylon/spandex shell offers increased comfort, finger dexterity and breathability
  • Foam nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Complies with FDA food handling requirements 21 CFR 177.2600
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Feature:

Specs:

  • Premium Seamless Knit
  • Gray Nylon/Spandex Shell
  • 15 Gauge
  • Black Nitrile Foam Grip
  • Palm & Fingertips
  • Silicone Free
  • Knit Wrist

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability