Single-Ply ACP / DuPont™ Kevlar® Blended Sleeve, Length: 24THin

Article no.: U09418 24TH
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
26 pieces in stock 26 pieces available in - working days

Select article variation and quantity

Length (in) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09418 24TH
EAN / GTIN 616314197529

Description

Version:

  • The proprietary ACP / Kevlar® blend is exceptionally comfortable and offers twice the cut resistance compared with traditional Para-Aramid sleeves
  • Heat resistant up to 400°F to protect arms from minor heat and burn injuries
  • 100% silicone-free so it can be used in applications requiring a silicone free environment
  • 100% Latex free
  • Good washability, can be washed in soap and water and can be dry-cleaned
  • Do not use near open flameOffers arm cut protection for applications that require large object handling, perfect for reach application protection
  • Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart