G-Tek® PolyKor® Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers

Article no.: U09413 XXS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Price per 1 Piece (incl. VAT)

Availability

  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Washing 40 °C coloureds
Coating Polyurethane
Type of product Multi-purpose gloves

Identification & Classification

Article number U09413 XXS
EAN / GTIN 616314277184

Description

Version:

Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.

Description:

  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • 100% Silicone-Free
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (16-150V)

Feature:

  • Color Salt & Pepper
  • Packaging Pair Bagged Retail Ready
  • Country of Origin China
  • Liner Material PolyKor
  • Coating Polyurethane
  • Coating Color Gray
  • Coating Coverage Palm & Fingers
  • Grip Flat
  • Gauge 13
  • Cuff Knit Wrist
  • Construction Coated Seamless Knit
  • Certifications Silicone Free
  • Product Circularity Recycled via Terracycle
  • Reusable / Launderable
  • Cut Level A2
  • ANSI Abrasion Level 4
  • ANSI Puncture Level 4
  • ANSI Impact Level --
  • ANSI Contact Heat Level --
  • EN 388 4X42B
  • ASTM F1358 Vertical Flame Level --
  • EN 407 --

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart