PIP® Regular Grade Top Grain Cowhide Leather Drivers Glove - Keystone Thumb

Article no.: U09409 3XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09409 3XL
EAN / GTIN 616314123719

Description

Version:

Regular Grade. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.

Description:

  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets the content requirements for Chromium VI free leather

Feature:

  • Color Natural
  • Packaging Bulk Pack
  • Country of Origin India
  • Hide Top Grain Cowhide
  • Grade Regular
  • Cuff Slip-on
  • Stitching Nylon
  • Thumb Keystone
  • Construction Cut-and-Sewn
  • Certifications Chromium VI Free

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart