Seamless Knit PolyKor® X7™ Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible, Glove size: M

Article no.: U09408 M
Set price 12 Pair (19.80 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
3 pieces in stock 3 pieces available in - working days

Select article variation and quantity

Glove size Set price 12 Pair (incl. VAT)

Availability

  • Washing: 40 °C coloureds
  • silicone-free: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Washing 40 °C coloureds
silicone-free yes
Touch sensitivity Touchscreen
Type of product Cut-resistant gloves

Identification & Classification

Article number U09408 M
EAN / GTIN 616314245619

Description

Version:

  • Seamless construction offers increased comfort and breathability
  • PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • 100% Silicone-Free
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart