Seamless Knit PolyKor® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers - Touchscreen Compatible, Glove size: XL

Article no.: U09406 XL
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
24 pieces in stock 24 pieces available in - working days

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09406 XL
EAN / GTIN 616314348877

Description

Version:

  • Nitrile coated foam grip palm and fingers provide a controlled grip in dry, and slightly oily conditions
  • MicroFoam Nitrile stays flexible in hot and cold conditions
  • Reinforced thumb crotch provides longer wear life and increased protection
  • Touchscreen compatible to allow the user to operate a touchscreen phone or device without removing gloves
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Ultra-light weight 18-gauge seamless knit gloves deliver outstanding dexterity and tactile sensitivity
  • Comfortable to wear with solid ANSI A5 cut and level 4 abrasion resistance ratings
  • Nitrile coated foam grip stays flexible in hot and cold environments, and provides a controlled grip in dry and slightly oily conditions

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart