Industry Grade Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers - Bulk Pack, Glove size: M

Article no.: U09405 M
Set price 12 Pair (3.86 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in - working days
4 pieces in stock 4 pieces available in - working days

Select article variation and quantity

Glove size Set price 12 Pair (incl. VAT)

Availability

  • Washing: 40 °C coloureds
  • silicone-free: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Washing 40 °C coloureds
Coating Polyurethane
silicone-free yes
Type of product Cut-resistant gloves

Identification & Classification

Article number U09405 M
EAN / GTIN 616314259135

Description

Version:

Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.

Description:

  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • 100% Silicone Free
  • Washable, resistant to chemicals, water, and ultraviolet light

Feature:

  • Technical Data
  • Washing 40 °C coloureds
  • Coating Polyurethane
  • silicone-free yes
  • Type of product Cut-resistant gloves
  • Identification & Classification
  • Article number U09405 S
  • EAN / GTIN 616314259128

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart