Safety boot, Size: XL

Article no.: U09286 XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09286 XL
EAN / GTIN 662909775337

Description

Version:

Designed to wear over shoes or boots in manufacturing and/or environmental clean up

Description:

  • Nuke Boot style
  • Heavy weight high density rubber shoe cover
  • Textured sole for traction
  • Lightweight and easy to store
  • 100% waterproof

Feature:

  • Color Yellow
  • Packaging Bulk Pack
  • Country of Origin Mexico
  • Construction Waterproof
  • Certifications TAA Compliant

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart