Safety Boots, US Shoe Size: 12

Article no.: U09285 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

US Shoe Size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09285 12
EAN / GTIN 616314387388

Description

Izvedba:

Ideal for use in construction, remediation, environmental clean up, forestry, concrete work and municipalities.

Opis:

  • 100% waterproof protection
  • Flexible steel puncture resistant mid-sole reducing risks from sharp objects
  • Lightweight Durable/up to 25% lighter than classic PVC boots
  • Energy absorbing Bay-Loc tread adds all day comfort
  • Less toe spring allows for more surface contact for improved channeling of water for better traction/slip resistance and comfort
  • Tougher outsole for good abrasion resistance
  • Flexible upper material stays supple in cold temperatures to make walking easier
  • Mid-Sole is designed to utilize additional material in the standard area of the shank providing increased support and comfort
  • Lower profile ″kick off″ ledge on back of boots
  • Meets ASTM F3445-21 for Slip Resistance
  • Meets ASTM F2413-11 M I/75 C/75 PR EH
  • CSA Z195-14 PR
  • Made in the USA
  • Prop 65 Compliant
  • Resistant to certain acids and alkalies, fats, oils hydrocarbons and other chemicals

Lastnosti:

  • Color Black
  • Packaging Bagged Pair
  • Country of Origin United States
  • Construction --
  • Certifications TAA Compliant
  • Product Circularity --

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart