Ironcat® FR Treated 100% Cotton Sateen sleeves with Blue/Gold Elastic Ends

Article no.: U09170 18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09170 18
EAN / GTIN 662909004567

Description

Version:

Ideal for applications where low heat and light spark protection is needed, such as welding, aerospace, metal fabrication and automotive.

Description:

  • FR treated 9 oz. green 100% cotton sateen fabric offers protection in low heat and light spark applications
  • Blousy fit to protect from an open flame or high heat applications
  • Elastic ends provides a snug fit and helps eliminate debris from entering the sleeve
  • Available lengths in 18″ or 23″

Feature:

  • Color Green
  • Packaging Bagged Each
  • Clothing Type Sleeves
  • Fabric Sateen
  • Weight 9oz
  • Closure Elastic
  • Certifications ASTM D6413, TAA Compliant
  • Product Circularity Reusable / Launderable

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart