Ironcat® FR Treated 100% Cotton Sateen Jacket

Article no.: U09169 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09169 L
EAN / GTIN 662909004192

Description

Version:

Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work

Description:

  • 9 oz. FR treated 100% cotton sateen fabric protects from light sparks.
  • Anodized snaps do not corrode and prevent flashback
  • 2″ flame resistant reflective tape makes this product very easy to see
  • Black pop-up welders collar
  • Hook and loop harness flap on back
  • 1 internal lower hip pocket
  • ISO 11611, ISO 11612, ASTM D6413
  • CSA Z96-22 Class 2 Level 2 and FR

Feature:

  • Color Bright Orange
  • Packaging Bagged Each
  • Clothing Type Jackets
  • Fabric Sateen
  • Weight 9oz
  • Closure Snap
  • Total Pockets Yes
  • Pocket Type Internal Pocket
  • Certifications ASTM D6413, TAA Compliant,
  • CSA Z96 Compliant
  • Product Circularity Reusable / Launderable

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart