Ironcat® FR Treated 100 % Cotton Sateen Jacket

Article no.: U09167 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09167 M
EAN / GTIN 662909087010

Description

Version:

Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work

Description:

  • FR treated 9 oz. Red 100% cotton sateen fabric protects from sparks
  • Anodized snaps with leather reinforcement do not corrode and prevent flashback
  • 1 interior lower pocket
  • Black pop-up welders collar with snap closure
  • Scribe/Soapstone pocket on left sleeve
  • ISO 11611, ISO 11612, ASTM D6413

Feature:

  • Color Red
  • Packaging Bagged Each
  • Clothing Type Jackets
  • Fabric Sateen
  • Weight 9oz
  • Closure Snap
  • Total Pockets 2
  • Pocket Type Internal Pocket, Tool Pocket
  • Certifications ASTM D6413, TAA Compliant
  • Product Circularity Reusable / Launderable

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart