PIP® SBP Bouffant 9 gsm

Article no.: U09160 19
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09160 19
EAN / GTIN 616314316562

Description

Version:

Polypropylene disposable clothing provides affordable, lightweight protection against non-hazardous dry particulates like dirt. Good for use in pharmaceuticals, medical, law enforcement and laboratory.

Description:

  • Available in a variety of size to fit all head sizes
  • Elastic band for flexible fit
  • Made from component materials that comply with Federal Regulations for Food Contact: 21CFR, 170-199
  • White- 1000 count
  • Latex free
  • One time use product

Feature:

  • Color White
  • Sizes Available 18″-28″
  • Packaging Bagged Each
  • Packed 1000/Case
  • Case Dimensions (in) 12.60 x 10.63 x 10.63
  • Case Weight (lbs) 6.61
  • Country of Origin China
  • Clothing Type Bouffant Caps
  • Fabric Spunbond Polypropylene
  • Closure Elastic
  • Hood --
  • Wrists --
  • Seams Serged
  • Construction --
  • Certifications 21 CFR
  • Product Circularity --

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart