PIP® AR/FR Fleece Zip Hoodie

Article no.: U09153 2XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09153 2XL
EAN / GTIN 616314158513

Description

Version:

Ideal for daily wear use and under arc flash suits and coveralls. Provides next to skin comfort and breathability

Description:

  • PPE2, NFPA 2112-2023, ASTM F1506 and NFPA 70E
  • Arc Rating:ATPV=23.3cal/cm2
  • 12oz FR fleece knit
  • Aramid high tenacity FR thread
  • One-way #5 resin zipper on aramid tape
  • Adjustable FR drawstring around hood
  • FR rib knit cuffs & waistband
  • Hood with interlock lining
  • 2 slash patch pockets at waist

Feature:

  • Color Navy
  • Packaging Bagged Each
  • Country of Origin China
  • Fabric Cotton, Fleece
  • Weight 12oz
  • Closure Zipper
  • Total Pockets 2
  • Pocket Type Slash Pocket
  • Construction --
  • Certifications NFPA 70E, UL Certified, ASTM
  • F1506, NFPA 2112
  • Product Circularity --
  • PPE Category 2
  • ANSI Type/Class --
  • CSA Class --
  • CSA Level --

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart