Viz™ ANSI Type R Class 3 Value All Purpose 48" Raincoat

Article no.: U09147 2XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09147 2XL
EAN / GTIN 616314132803

Description

Version:

Ideal for emergency response, traffic safety, survey crew, and roadway workers.

Description:

  • Lightweight polyester with waterproof PU coating and taped seams
  • Zipper closure with storm flap with snaps
  • Side access pockets
  • Concealable hood for extra protection
  • Badge holder

Feature:

  • Color Hi-Vis Yellow
  • Packaging Bagged Each
  • Country of Origin Myanmar
  • Closure Zipper
  • Clothing Type Rain Jackets
  • Fabric Polyester, Polyester, Polyester,
  • Polyester
  • Hood Detachable
  • Length 48″
  • Pocket Type ID Pocket
  • Thickness 150 Denier
  • Total Pockets 3
  • Reflective Width --
  • Construction Water Resistant
  • Certifications --
  • Product Circularity --
  • ANSI Type/Class R3
  • CSA Class --
  • CSA Level --

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart