Version:
Ideal for construction, municipalities, and in work conditions that require high-visibility clothing be worn with flame or arc flash protection.
Description:
- Arc rating: ATPV 8.9 cal/cm2
- ANSI/ISEA 107 Class 2
- Solid Westex® DH fabric for long lasting performance and comfort.
- 2-inch 3M™ Scotchlite™ FR reflective tape for superior visibility
- FR hook and loop closure
- Meets NFPA 70E, ASTM F1506
- To Be Worn Over Arc Rated Clothing Only. Not meant to be worn alone or over Non-Arc Resistant apparel.
Feature:
- Color Hi-Vis Yellow
- Packaging Bagged Each
- Country of Origin Guatemala
- Fabric Solid, Westex
- Weight Standard Weight
- Closure Hook and Loop
- Certifications NFPA 70E, ASTM F1506, TAA
- Compliant
- Product Circularity Reusable / Launderable
- PPE Category 2
- ANSI Type/Class R2
- CSA Class --
- CSA Level --