PIP® ANSI Type R Class 2 AR/FR Mesh Vest

Article no.: U09129 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09129 M
EAN / GTIN 616314117947

Description

Version:

Ideal for construction, municipalities, and in work conditions that require high-visibility clothing be worn with flame or arc flash protection.

Description:

  • ANSI/ISEA 107 Type R Class 2
  • Durable GlenGuard® modacrylic fabric for long lasting performance and comfort.
  • 2-inch FR reflective tape for superior visibility
  • Self binding
  • FR hook and loop closure
  • Meets ASTM 1506
  • Arc rating: ATPV 4.6 cal/cm2
  • 1 Internal lower pocket
  • To Be Worn Over Arc Rated Clothing Only. Not meant to be worn alone or over Non-Arc Resistant apparel.

Feature:

  • Color Hi-Vis Yellow
  • Packaging Bagged Each
  • Country of Origin Guatemala
  • Fabric Mesh, Modacrylic
  • Weight 6.2oz
  • Closure Hook and Loop
  • Total Pockets 1
  • Pocket Type Internal Pocket
  • Certifications NFPA 70E, ASTM F1506, TAA
  • Compliant
  • Product Circularity Reusable / Launderable
  • PPE Category 1
  • ANSI Type/Class R2
  • CSA Class --
  • CSA Level -

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart