Cooling Towel, Color: BLUE

Article no.: U09112 BLUE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Color Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09112 BLUE
EAN / GTIN 616314125218

Description

Version:

Ideal for use in hot environments for protection from the stress of high temperatures.When activated simply in a small amount of water, the amazing fabric feels cooler than the ambient temperature and will remain cool for hours. You may cut the towel size and wrap around your head, neck, wrists or use under a ventilated cap. If it dries out just add water, give it a quick wring and it's ready to continue cooling.

Description:

  • Advanced Poly Vinyl Alcohol (PVA) material absorbs water and sweat efficiently and remains active for hours
  • Natural evaporation provides a cooling sensation delivering comfort in warm environments
  • Rinse the EZ-COOL® towel prior to use and wrap around neck, head, or wipe down other pulse points for an exceptional cooling effect
  • Designed to be used over and over again; when it begins to dry out, simply rinse again
  • You may customize by cutting to size or to share
  • Machine or hand washable
  • Available in Blue, Lime or Pink
  • Cooling properties can be reactivated for the life of the product; May be used over and over again
  • If unopened the PVA cooling towel has an unlimited shelf life and is reusable once opened if cared for properly

Feature:

  • Color Blue
  • Country of Origin China
  • Fabric PVA
  • Construction --
  • Certifications --
  • Product Circularity Reusable / Launderable
  • Activation Time 30 Seconds

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart