Velum Filter 300

Article no.: U09055 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in - working days
17 pieces in stock 17 pieces available in - working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protective hood

Identification & Classification

Article number U09055 300
Manufacturer number VELFIL000300.01

Description

Description:

Velum is perfect for maintaining the efficiency of machines involved in automation, cooling, and production processes. Whether used in advanced machinery, systems requiring strict environmental control, or equipment demanding high accuracy, Velum provides dependable protection and support.

Feature:

Composition: PLA
Color: White
Thickness: 0.14 mm / 0.0055 in
Roll length: 22 m / 22ft
Air permeability: 4800 l/m2s
Flame retardant: AT type M1
Magnets Width: 300 mm

Advantage:

All industrial machines require constant maintenance and regular replacement of filters in order to operate properly. Urgent deliveries that do not allow machine downtime, lack of specialised manpower or simple forgetfulness do not always allow the filter replacement operation to be carried out with due regularity.
  • The Velum patented filter system, specific for electronic machines, is applied externally, directly above the inlet grille of the ventilation and cooling system of the production unit. Once applied, Velum filters collect and hold the oily mists in knitted fabric and ensures the normal passage of fresh and clean air into the machine while protecting the internal air filter.
  • The Velum replacement check is visual: when the Velum protective filter is covered by polluting agents, you need to replace it. Velum filters can be replaced in 5 seconds and you do not need any specialised manpower, thus avoiding downtime and cutting down on maintenance and missed production costs due to the internal filter replacement.
  • Velum is easy to apply and allows to effectively plan the protection of any industrial machine: just write in the appropriate space the date of the last replacement and the name of the operator who carried it out, so as to avoid omissions, downtime or breakdowns due to failure to replace the internal air filter.
  • To ensure maximum efficiency of your machines, replace Velum once a week.
  • A Velum roll consists of 110 sheets
  • Downloads & documents

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Sign in

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart