Strap Assembly, Size: 16

Article no.: U08852 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U08852 16
EAN / GTIN 812133020394

Description

Version:

Utility Tiedowns

Versatile and reliable for securing a wide range of light- to medium-duty cargo.

Description:

Mini Ratchet Strap with D-Rings and Wire Hooks packaged with header card and bag - 16' length

Feature:

  • Vendor Part #: 3800 0010
  • Weight: 1.56 lbs. / 0.71 kgs
  • Size: 1” x 16'

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart