General-purpose SonicBonded mat, Area of application: GPB100H

Article no.: U08146 GPB100H
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
15 pieces in stock 15 pieces available in - working days

Select article variation and quantity

Area of application Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Absorbent fleece

Identification & Classification

Article number U08146 GPB100H

Description

Description:

  • Abrasion-resistant top layer gives pads strength for everyday cleanup jobs
  • Perfect for medium-duty industrial, maintenance and general applications
  • Quickly absorbs leaks, spills and overspray to keep floors dry
  • Perforations allow you to tear pads into different sizes based on your application
  • Universal absorbency means one product for multiple liquids

Feature:

Dimensions: 15″ W x 19″ L
Shipping Dimensions: 16″ W x 19″ L x 15″ H
Sold as: 100 pads per package
Color: Gray
Composition: Polypropylene
Absorbency: Up to 29.1 gal. per package
Absorbency per: Up to 37.25 oz. per pad
Weight: 13 lbs.
# per Pallet: 30
Basis Weight: HeavyWeight
Incinerable: Yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart