LED-EX headlamp, Type: 2115

Article no.: U08109 2115
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
26 pieces in stock 26 pieces available in - working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U08109 2115
EAN / GTIN 045242541416

Description

Description:

  • The REDLITHIUM™ USB Low-Profile Headlamp powered by REDLITHIUM™ USB offers HIGH OUTPUT™ lighting that stays brighter for longer.This headlamp delivering 600-lumens of TRUEVIEW™ High Definition Output with a thin 1 in. light head, and 125° of flood beam coverage
  • The rechargeable headlamp is designed with the battery pack in the rear for maximum maneuverability in tight spaces and a balanced design for all-day use
  • The hardhat headlamp is equipped with a sweat absorbing microfiber strap for comfort on bare heads and four included hard hat clips for secure connections on all hardhats
  • The Milwaukee headlamp has four light output modes: High, Medium, Low, and Eco for 28+ hours of runtime to maximize light output or extend runtime
  • The clip-on hard hat light is IP54 rated for water and dust resistance and can withstand up to 2M drops, surviving the toughest conditions on and off the jobsite
  • The MILWAUKEE® REDLITHIUM™ USB Battery can be recharged in the flashlight via USB-C or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime
  • The Low-Profile Headlamp is covered by a limited lifetime warranty.

Feature:

IP Index of Protection IP54
Illumination: 25lm - 350lm
Illumination time: 6 h - 27 h
Power supply Battery-powered
Weight 0.41 lbs
Type of product: Headlamp

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart