Tough MultiLaminate mat, Area of application: GRL150H

Article no.: U08099 GRL150H
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
4 pieces in stock 4 pieces available in - working days

Select article variation and quantity

Area of application Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Absorbent fleece

Identification & Classification

Article number U08099 GRL150H

Description

Description:

  • Abrasion-resistant outer layers of SpunBond material add durability for long life
  • Low-linting gray mat is a great choice for lining tool benches, wiping down machinery or cleaning oily tools and parts
  • Perfect for industrial applications in demanding environments where durability is most important
  • Perforations allow you to tear rolls into different sizes based on your application
  • Rolls are ideal for covering large areas

Feature:

Dimensions: 30″ W x 150' L
Shipping Dimensions: 17″ W x 30″ L x 17″ H
Sold as: 1 roll per package
Color: Gray
Composition: Polypropylene
Absorbency: Up to 54.9 gal. per package
Weight: 25.6 lbs.
# per Pallet: 15
Basis Weight: HeavyWeight
Incinerable: Yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart