eSafe Coupling 1/4NPT

Article no.: U08068 1/4NPT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U08068 1/4NPT

Description

Description:

  • Series 320 eSafe, DN 7.6.
  • Vented safety function.
  • Extremely high flow capacity.
  • Strong and durable.
Technical data
Interchangeable with: Parker Rectus 25/26, Parker Tema 1600/1625, Prevost ESC07/ERC07/ESI07/ISC08, Oetiker SC C, Hansen Auto-Flo 24.
Standards: CEJN Original, Eurostandard 7.4 mm.
Flow capacity is measured at 100 PSI (6.9 bar) inlet pressure, and pressure drop at 6 PSI (0.4 bar).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart