Cordless special drill / driver, Type: 210122

Article no.: U07927 210122
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
11 pieces in stock 11 pieces available in - working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U07927 210122
EAN / GTIN 045242298174

Description

Description:

  • Featuring 44 in-lbs of peak torque and a 21-position clutch with auto shut-off, the new screwdriver offers improved torque control during repetitive applications
  • Two speeds, 200 and 600 RPM, offer further user control for precision work.At only 244 millimeters in length and under one pound, the M4™ Screwdriver is easy to use with one hand, featuring ¼” quick-change chuck for one-handed bit changes.Drilling more than 200 holes per charge, the M4™ Screwdriver is the first tool to feature Milwaukee’s RED LITHIUM ™ 2.0 battery on the new M4™ platform, offering up to 50% more runtime
  • Milwaukee remains committed to offering innovative solutions in power, productivity, and portability.

Feature:

Packaging: Carrying case Manufacturer's designation: 2101-22
Number of rechargeable batteries contained: 2
Type of rechargeable battery: Lithium-ion
Battery capacity: 2 Ah
Battery voltage: 4 V
maximum speed 1st speed: 0 rpm 200 rpm
maximum speed 2nd speed: 0 rpm 600 rpm
Format: Compact drill / driver
maximum twist drill size ⌀ in steel: 3 mm
maximum twist drill size ⌀ in wood: 6 mm
Weight: 0.85 lb
Suitable for material: wood; Steel
Power supply: Rechargeable battery-powered
Type of product: Screwdriver

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart