Metal cutting circular saw, Type: 9435

Article no.: U07804 9435
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
1 pieces in stock 1 pieces available in - working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 9435
Power supply Mains-powered
Type of product Saw

Identification & Classification

Article number U07804 9435

Description

Description:

Version:
Powerful metal cutting circular saws for sawing sheet metal, sandwich panels, metal plates, tubes and sections of steel, non-ferrous metals, and composite materials without generating sparks.
No need to use cooling lubricants.
No reworking necessary.
Cuts in seconds.

Metal cutting circular saw Premium Super DRY Cutter 9435.
Ideal for sawing pipes and profiles made from stainless steel, steel, non-ferrous metals, plastics and composite materials.
Vibration damper for high safety and a long working life.
Precision quick-clamping system for mitre cuts.
Optionally with sturdy table mounting stand with length stop (No. 078238).
Supplied with:
Supplied with 1 × saw blade 90Z No. 078237 size 90 for steel, stainless steel, NF metals.
Note:
Metal cutting circular saw DRY MITER Cutter 9410ND for delicate sawing in soft and delicate material available on request.

Feature:

Manufacturer's designation: 9435
Power supply: Mains operated
Power consumption: 2,400
maximum speed: 1,400 rpm
Saw blade ⌀: 10″
Weight: 42 lbs
AC supply voltage: 115V
Mains frequency: 60 Hz
Type of product: Saw

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart