Cordless impact wrench / impact driver, Type: 365020

Article no.: U07286 365020
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U07286 365020
EAN / GTIN 045242786169

Description

Description:

  • The M18™ Compact Brushless ¼” Hex Impact Driver is more compact with faster driving speeds
  • Measuring only 4.4″ in length and 2.1″ in width, the compact size allows for better access in tight spaces while being lightweight and portable
  • The brushless motor technology provides 1,700 in-lbs of torque and up to 3600 RPMs for faster speed and increased productivity
  • The REDLINK™ Intelligence optimizes the way the M18™ REDLITHIUM™ batteries work with the impact driver for best-in-class performance
  • Premium components and an all metal gearcase provide durability that professionals require
  • The Compact Brushless ¼” Hex Impact Driver is part of the M18™ system, fully compatible with over 250+ solutions.

Feature:

Packaging: Modular case (HD=Heavy Duty)
Manufacturer's designation: 3650-20
Number of rechargeable batteries contained: 2
Power supply: Rechargeable battery-powered
Type of rechargeable battery: Lithium-ion
Battery capacity: 2 Ah
Battery voltage: 12 V
maximum torque 1700 in-lbs
RPM 0-3600
Tool arbor size: 1/4 inch
Weight: 1.7 lb
typical application: Strong
Suitable for material: Steel
Type of product: Impact wrench

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart