Cordless ratchet, long version, Type: 256820

Article no.: U07262 256820
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U07262 256820
EAN / GTIN 045242772001

Description

Description:

The M12 FUEL™ 1/4″ Extended Reach High Speed Ratchet is the latest addition to Milwaukee's best-in-class lineup of battery-powered ratchets. These MILWAUKEE® M12 FUEL™ ratchets provide industry-leading speed with a slimmer head profile than ever before, and an extended neck that will provide the longest and most convenient reach in tight spaces. The 1/4″ Ratchet provides the performance of a pneumatic ratchet with up to 35 ft-lbs max torque, the same torque output as the M12 FUEL™ High Speed Ratchets. The Extended Reach High Speed Ratchets feature an Investment Cast Steel Yoke housing and a POWERSTATE™ Brushless Motor that deliver superior durability you would expect from Milwaukee. The cordless ratchet features built-in REDLIINK™ tool technology to help users complete their tasks faster than ever before, and deliver on more jobs on a daily basis.

Feature:

  • suitable battery - supplier / battery type / voltage: Milwaukee 12 V
  • Manufacturer's designation: 2568-20
  • Number of rechargeable batteries contained: 0
  • Type of rechargeable battery: Lithium-ion
  • Battery voltage: 12 V
  • maximum torque hard: 420 in-lbs
  • maximum speed 1st speed: 0 rpm - 450 rpm
  • Toolholder: Square 1/4 inch
  • Format: Impact ratchet
  • Weight: 2 lbs
  • maximum vibration to EN: <2,5 m/s2
  • typical application: Strong
  • Power supply: Mains operated
  • Type of product: Screwdriver
  • Identification & Classification
  • Article number: U07262 256820
  • EAN / GTIN: '045242772001
  • Manufacturer
  • www.milwaukeetool.com

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart