• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, May 23 from 07:00 a.m. till 03:00 p.m. (CET). We apologize for any inconvenience.

Cordless hammer drill / driver, Type: 535CB15

Article no.: U07215 535CB15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
3 pieces in stock 3 pieces available in - working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U07215 535CB15

Description

Description:

This Bosch hammer drill is engineered for tough jobs, with next-gen convenience and CORE18V® power. The GSB18V-535CB15 18V EC Brushless Connected-Ready 1/2 In. Hammer Drill/Driver features Bluetooth® connectivity (which connects with an optional Connectivity Tool Module), linking the free Bosch Toolbox app on any connected device for enhanced tool control and feedback.

The drill kit includes a next-gen CORE18V® 4 Ah Advanced Power Battery. It keeps the power and runtime, while losing the weight, with 21700 cell technology. The CORE18V® matches the power of the original two-layer 4 Ah battery with half the number of cells and features the CoolPack 2.0 heat-management system and 100% compatibility with Bosch 18V tools and 18V Lithium-ion battery chargers.

This hammer drill’s powerful EC Brushless motor delivers 535 In.-Lbs. of torque and 0-28,500 BPM. It has variable speed settings; one for high-speed (0-1,900 RPM) and one for high power (0-600 RPM). The cordless drill has KickBack Control to reduce the risk from sudden rotational torque reaction, a 20+1 precision clutch; an all-metal chuck that provides durability and a longer belt clip.

Efficient EC Brushless hammer drill with pro power and torque
Customizable with optional Connectivity Tool Module
CORE18V® battery's high-power 21700 cells deliver power, runtime
Includes
GSB18V-535C 18V EC Brushless Connected-Ready 1/2 in. Hammer Drill/Driver
18V CORE18V Lithium-Ion 4 Ah Advanced Power Battery
18V Charger
4x Bit Holder
Belt Clip
Carrying Bag

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart