Drill/Driver (18 V) 190B22

Article no.: U07190 190B22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock

Product details

Identification numbers & Classifications

Article number U07190 190B22

Description

Description:

Enhanced torque rating – delivers 480 in.lbs. of torque for improved productivity. Compact design – weighs only 2.80 lbs. (tool only, not including battery) and has only a 7.8 in. head-length.
20+1 clutch settings – provide accuracy for reduced fastener damage. Two speed settings – allows for high-speed (0-1,700 RPM) setting and high-power (0-450 RPM) mode. Keyless ratcheting 1/2 in. chuck with Auto-Lock – enables easier bit changes.

Includes:
  • 1 pc. GSR18V-190 18 V Compact 1/2 in. Drill/Driver
  • 2 pc. 18 V 1.5 Ah SlimPack Batteries
  • 1 pc. BC660 18 V Charger
  • 1 pc. Carrying Bag

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart