Battery charger, Type: 1808

Article no.: U07126 1808
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
6 pieces in stock 6 pieces available in - working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U07126 1808
EAN / GTIN 045242357741

Description

Description:

  • The M18™ & M12™ Rapid Charger charges battery packs up to 40% faster, reducing your downtime and maximizing your productivity
  • The battery charger accepts all MILWAUKEE® M18™ and M12™ batteries, providing a charging upgrade for both systems
  • The charger features REDLINK™ Intelligence and communicates directly with your batteries to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack
  • As an added level of communication, the charger indicates when the battery reaches an 80% charge, providing you with the confidence that a substantial amount of work can be completed without having to wait for a full charge.

Feature:

Manufacturer's designation: 48-59-1880
Type of product: Battery charger

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart